Holder Straight Long Length Holder .3125 ID X .750 OD QTSL Holder

  • Mfr # QTSL-312-750

  • Zoro # G211946934


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Type
I
Coating
UN
Shank Dia.
3/4 in
Tool Holder Bore Diameter
5/16 in
Overall Length
5.80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QTSL-312-750
Zoro #
G211946934
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/4 in
Tool Holder Bore Diameter
5/16 in
Overall Length
5.80 in
Thread Size
1/4-18

Details

Type
I
Coating
UN
SAE or Metric
SAE

Description

0.3125in 5/16 Bore DIA x 0.7500in 3/4 Shank DIA x 5.80in Overall Length - Holder Straight Long Length

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.