Shop MICRO 100
See all product information
Create Account
Holder Straight Long Length Holder .3750 ID X .750 OD QTSL Holder
- Mfr # QTSL-375-750
- Zoro # G311946957
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Type
I
Coating
UN
Shank Dia.
3/4 in
Overall Length
5.80 in
Tool Holder Bore Diameter
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QTSL-375-750
- Zoro #
- G311946957
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Dia.
- 3/4 in
- Overall Length
- 5.80 in
- Tool Holder Bore Diameter
- 3/8 in
- Thread Size
- 1/4-18
Details
- Type
- I
- Coating
- UN
- SAE or Metric
- SAE
Description
0.3750in 3/8 Bore DIA x 0.7500in 3/4 Shank DIA x 5.80in Overall Length - Holder Straight Long Length
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.