Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, A06J SDUCR 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 20-0931

  • Zoro # G7892604


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/2 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A06J SDUCR 2
Mounting Style
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-0931
Zoro #
G7892604
UPC #
728709100837
Country of Origin
India

Dimensions

Overall Length
4-1/2 in
Bar Dia.
0.375"
Shank Dia.
3/8 in
Min. Bore Dia.
0.4900 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A06J SDUCR 2
Mounting Style
Screw
Style
Profile Boring & Facing
Type
Coolant Thru
For Use With
50-1200
Left/Right Hand
Right Hand
Finish
UN
Cutting Direction
Right Hand
Compatible Hardware
Insert 50-1200
Toolholder Style
A-SDUC
ISO Number
A06J SDUCR 2
Head Material
Steel
Coolant Fed
Coolant Through
Center to Cutting Tip
0.2750 in
Number of Coolant Holes
1
Insert Holding Type
Screw On
Cutting Application
Boring, Facing, Profiling
Number of Inserts
1
Insert Style
DCMT

Description

Indexable Boring Bar, A-SDUC, Insert Shape 80 Degrees Diamond, Overall Length 4-1/2 in, A06J SDUCR 2, 0.2750 in, Insert 50-1200, Coolant Through, Boring, Facing, Profiling, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.