Zoro Homepage

Indexable Boring Bar, A08K SCLCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 20-0828

  • Zoro # G8409773


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
For Use With
50-1100
Type
Coolant Thru
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-0828
Zoro #
G8409773
UPC #
728709100721
Country of Origin
India

Dimensions

Overall Length
5 in
Bar Dia.
0.500"
Shank Dia.
1/2 in
Min. Bore Dia.
0.6300 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A08K SCLCR 2
For Use With
50-1100
Type
Coolant Thru
Mounting Style
Screw
Left/Right Hand
Left Hand
Style
90 Degrees Boring & Facing
Cutting Direction
Left Hand
Finish
UN
Side Cutting Edge Angle
5 Degrees
ISO Number
A08K SCLCR 2
Cutting Application
Boring, Facing
Toolholder Style
A-SCLC
Compatible Hardware
Insert 50-1100
Number of Coolant Holes
1
Insert Holding Type
Screw On
Coolant Fed
Coolant Through
Center to Cutting Tip
0.3540 in
Head Material
Steel
Number of Inserts
1
Insert Style
CCMT

Description

Indexable Boring Bar, A-SCLC, Insert Shape 80 Degrees Diamond, Overall Length 5 in, A08K SCLCR 2, 0.3540 in, Insert 50-1100, Coolant Through, Boring, Facing, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.