Zoro Homepage

Indexable Boring Bar, A10M STFCR 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 20-1035

  • Zoro # G8046866


product price: $90.25
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A10M STFCR 2
Style
Blind Bores
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1035
Zoro #
G8046866
UPC #
728709100936
Country of Origin
India

Dimensions

Overall Length
6 in
Bar Dia.
0.625"
Shank Dia.
5/8 in
Min. Bore Dia.
0.7750 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A10M STFCR 2
Style
Blind Bores
For Use With
50-1300
Left/Right Hand
Right Hand
Type
Coolant Thru
Mounting Style
Screw
Cutting Direction
Right Hand
Finish
UN
Coolant Fed
Coolant Through
Toolholder Style
A-STFC
Side Cutting Edge Angle
0 Degrees
Cutting Application
Boring, Facing
ISO Number
A10M STFCR 2
Insert Holding Type
Screw On
Head Material
Steel
Center to Cutting Tip
0.4330 in
Number of Coolant Holes
1
Compatible Hardware
Insert 50-1300
Number of Inserts
1
Insert Style
TCMT

Description

Indexable Boring Bar, A-STFC, Insert Shape 80 Degrees Diamond, Overall Length 6 in, A10M STFCR 2, 0.4330 in, Insert 50-1300, Coolant Through, Boring, Facing, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.