Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEM-281-02X
Zoro #
G2043112
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/4 in
Shank Dia.
5/16 in
Overall Length
2.5 in
Milling Dia.
17/64 in
Details
Number of Flutes
2
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
End Mill Application
Finishing
Item
Milling
Series
BEM
End Mill Style
Ball Nose
Measurement System
Fractional Inch
Finish - Machining
AlTiN
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
M, N, P, S
Material Applications
Alloy Steel, Inconel, Nickel, Stainless Steels, Titanium, Tool and Die Steel
Shank Type - Machining
Straight
Primary Material Application
Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Description
Milling, 17/64 in Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.