
Quick Change - .059in-.078in 1.5mm-2.0mm Square W Range x 0.056in Broach W x 0.138in Broach
Mfr # QBRSQ-1520
Zoro # G916053494
product price: $43.09
/eaKey Features
Shank Dia.
0.1875" (3/16)
Max. Bore Depth
0.138"
Head Width
0.043"
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBRSQ-1520
Zoro #
G916053494
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.1875" (3/16)
Max. Bore Depth
0.138"
Head Width
0.043"
Details
Coating
UN
Description
.059in-.078in 1.5mm-2.0mm Square Width Range x 0.0560in Broach Width x 0.138in Broach Depth x 0.043in Broach Height x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length - Carbide Quick Change - Broaching- Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.