Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change - .059in-.078in 1.5mm-2.0mm Square W Range x 0.056in Broach W x 0.138in Broach

  • Mfr # QBRSQ-1520K

  • Zoro # G216053507


product price: $49.89
/ea

Key Features

Max. Bore Depth
0.138"
Coating
NACRO
Head Width
0.043"
Shank Dia.
0.1875" (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBRSQ-1520K
Zoro #
G216053507
UPC #
-
Country of Origin
United States

Dimensions

Max. Bore Depth
0.138"
Head Width
0.043"
Shank Dia.
0.1875" (3/16)

Details

Coating
NACRO

Description

.059in-.078in 1.5mm-2.0mm Square Width Range x 0.0560in Broach Width x 0.138in Broach Depth x 0.043in Broach Height x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length - Carbide Quick Change - Broaching- Square, nACRo Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.