
Quick Change - .078in-.098in 2.0mm-2.5mm Hexagon W Range x 0.041in Broach W x 0.157in Broach
Mfr # QBRH-2025
Zoro # G116049631
product price:Â $50.69
/eaKey Features
Shank Diameter
0.1875" (3/16)
Head Width
0.075"
Max. Bore Depth
0.157"
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QBRH-2025
Zoro #
G116049631
UPC #
-
Country of Origin
United States
Dimensions
Shank Diameter
0.1875" (3/16)
Head Width
0.075"
Max. Bore Depth
0.157"
Details
Coating
UN
Description
.078in-.098in 2.0mm-2.5mm Hexagon Width Range x 0.0410in Broach Width x 0.157in Broach Depth x 0.075in Broach Height x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length - Carbide Quick Change - Broaching- Hexagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.