
Quick Change - .078in-.098in 2.0mm-2.5mm Square W Range x 0.070in Broach W x 0.138in Broach
Mfr # QBRSQ-2025
Zoro # G016053479
product price:Â $47.05
/eaKey Features
Max. Bore Depth
0.138"
Shank Dia.
0.1875" (3/16)
Head Width
0.064"
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QBRSQ-2025
Zoro #
G016053479
UPC #
-
Country of Origin
United States
Dimensions
Max. Bore Depth
0.138"
Shank Dia.
0.1875" (3/16)
Head Width
0.064"
Details
Coating
UN
Description
.078in-.098in 2.0mm-2.5mm Square Width Range x 0.0700in Broach Width x 0.138in Broach Depth x 0.064in Broach Height x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length - Carbide Quick Change - Broaching- Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.