Quick Change - .098in-.114in 2.5mm-2.9mm Square W Range x 0.081in Broach W x 0.138in Broach

  • Mfr # QBRSQ-2529

  • Zoro # G116053508


product price:  $47.85
/ea

Key Features

Coating
UN
Shank Dia.
0.1875" (3/16)
Head Width
0.086"
Max. Bore Depth
0.138"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QBRSQ-2529
Zoro #
G116053508
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1875" (3/16)
Head Width
0.086"
Max. Bore Depth
0.138"

Details

Coating
UN

Description

.098in-.114in 2.5mm-2.9mm Square Width Range x 0.0810in Broach Width x 0.138in Broach Depth x 0.086in Broach Height x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length - Carbide Quick Change - Broaching- Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.