Quick Change - .137in-.157in 3.5mm-4.0mm Square W Range x 0.111in Broach W x 0.217in Broach

  • Mfr # QBRSQ-3540

  • Zoro # G816053525


product price:  $50.39
/ea

Key Features

Head Width
0.128"
Shank Dia.
0.1875" (3/16)
Coating
UN
Max. Bore Depth
0.217"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QBRSQ-3540
Zoro #
G816053525
UPC #
-
Country of Origin
United States

Dimensions

Head Width
0.128"
Shank Dia.
0.1875" (3/16)
Max. Bore Depth
0.217"

Details

Coating
UN

Description

.137in-.157in 3.5mm-4.0mm Square Width Range x 0.1110in Broach Width x 0.217in Broach Depth x 0.128in Broach Height x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length - Carbide Quick Change - Broaching- Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.