Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change - Boring Helical Back Rake

  • Mfr # QHBBC-060500-004

  • Zoro # G3601791


product price: $40.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QHBBC-060500-004
Zoro #
G3601791
UPC #
-
Country of Origin
United States

Description

0.0550" (1.4 mm) Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.0040" Radius - Carbide Quick Change - Boring Helical Back Rake Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.