Zoro Homepage
This item is Discontinued.
Micro 100 Quick Change Boring Tool, 4.000" L, C2 Micrograin Carbide QBM-4602500X

Quick Change Boring Tool, 4.000" L, C2 Micrograin Carbide (Discontinued)

  • Mfr # QBM-4602500X
  • Zoro # G8137245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBM-4602500X
Zoro #
G8137245
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.000"
Bore Dia.
.460"
Bore Depth
2.50"
Shank Dia.
.5000"
Radius
.008"
Max. Bore Depth
2-1/2"
Corner Radius
0.008"
Groove Width
0.3680"
Neck Dia.
0.4350"

Details

Item
Quick Change Boring Tool
Finish
AlTiN Coated
Cutting Direction
Right Hand
Application
For Mills
Material
C2 Micrograin Carbide
Projection
0.0630"

Description

2.500" (2-1/2) Max Bore Depth x 0.3680" Tooth Width x 0.0630" Projection x 0.5000" (1/2) Shank DIA x 4.00" (4) Overall Length x 0.008" Corner Radius - Carbide Quick Change - Boring Head Tool Right Hand, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.