Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change - Boring Tools - Right Hand .050 HW X .003 R X .250 Depth QBB

  • Mfr # QBB3-050250

  • Zoro # G711946540


product price: $40.59
/ea

Key Features

Overall Length
1-1/2 in
Projection
0.0130 in
Finish
UN
Bore Depth
1/4 in
Min. Bore
0.0550 in (1.4 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB3-050250
Zoro #
G711946540
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Depth
1/4 in
Shank Dia.
3/16 in
Radius
0.003 in
Neck Dia. (In.)
0.0370 in
Length from Holder
0.590 in
Head Width
0.050 in

Details

Projection
0.0130 in
Finish
UN
Min. Bore
0.0550 in (1.4 mm)
SAE or Metric
SAE
Left/Right Hand
Right Hand
Offset
-0.0438 in

Description

0.0550in 1.4 mm Min Bore DIA x 0.250in 1/4 Max Bore Depth x 0.0130in Projection x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length x 0.003in Corner Radius - Carbide Quick Change - Boring Standard Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.