Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change - Boring Tools - Right Hand .060 HW X .003 R X .250 Depth QBB, AlTiN

  • Mfr # QBB3-060250X

  • Zoro # G011946714


product price: $45.89
/ea

Key Features

Overall Length
1-1/2 in
Min. Bore
0.0700 in
Projection
1/64 in
Left/Right Hand
Right Hand
Bore Depth
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB3-060250X
Zoro #
G011946714
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Depth
1/4 in
Neck Dia. (In.)
0.0450 in
Shank Dia.
3/16 in
Radius
0.003 in
Head Width
0.060 in
Length from Holder
0.590 in

Details

Min. Bore
0.0700 in
Projection
1/64 in
Left/Right Hand
Right Hand
Finish
AlTiN
SAE or Metric
SAE
Offset
-0.0338 in

Description

0.0700in Min Bore DIA x 0.250in 1/4 Max Bore Depth x 0.0150in 1/64 Projection x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length x 0.003in Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.