Zoro Homepage

Quick Change - Boring Tools - Right Hand .110 HW X .003 R X .800 Depth QBB

  • Mfr # QBB3-110800

  • Zoro # G711946656


product price: $38.65
/ea

Key Features

Overall Length
2 in
Projection
0.0280 in
Shank Dia.
3/16 in
Left/Right Hand
Right Hand
Bore Depth
0.800 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB3-110800
Zoro #
G711946656
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Bore Depth
0.800 in
Neck Dia. (In.)
0.0820 in
Radius
0.003 in
Length from Holder
1.090 in
Head Width
0.110 in

Details

Projection
0.0280 in
Left/Right Hand
Right Hand
SAE or Metric
SAE
Offset
0.0163 in
Finish
UN
Min. Bore
0.1220 in

Description

0.1220in Min Bore DIA x 0.800in Max Bore Depth x 0.0280in Projection x 0.1875in 3/16 Shank DIA x 2.00in 2 Overall Length x 0.003in Corner Radius - Carbide Quick Change - Boring Standard Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.