Zoro Homepage

Quick Change, Boring Tools, Right Hand, Sharp, 0.200" Min Bore dia, Shank Dia.: 1/4"

  • Mfr # QBB-200750-000

  • Zoro # G1002820


product price: $45.79
/ea

Key Features

Overall Length
2"
Cutting Direction
Right Hand
Projection
0.0500"
Shank Dia.
1/4"
Neck Dia.
0.1500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-200750-000
Zoro #
G1002820
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
1/4"
Neck Dia.
0.1500"
Groove Width
0.1500"
Min. Bore Dia.
0.2000"
Max. Bore Depth
3/4"

Details

Cutting Direction
Right Hand
Finish
UN
Projection
0.0500"

Description

0.200" Min Bore DIA x 0.750" (3/4) Max Bore Depth 0.1500" Tooth Width 0.050" Projection x 0.2500" (1/4) Shank DIA x 2.00" (2) Overall Length - Carbide Quick Change - Boring Standard Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.