Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change, Boring Tools, Right Hand , Sharp, 0.2160 Min Bore, 1.300 Max

  • Mfr # QBB-2001300-000

  • Zoro # G711240143


product price: $46.49
/ea

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Cutting Direction
Right Hand
Coating
UN
Projection
0.0500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-2001300-000
Zoro #
G711240143
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Min. Bore Dia.
0.2160 in
Head Width
0.200 in
Max. Bore Depth
1.300 in
Length from Holder
1.353 in
Neck Dia.
0.1500 in

Details

Cutting Direction
Right Hand
Coating
UN
Projection
0.0500 in
Centerline Offset
0.0750 in

Description

0.2160 Min Bore Dia X 1.300 Max Bore Depth X 0.0500 Projection X 0.2500 1/4 Shank Dia X 2.50 2-1/2 Overall Length - Carbide Quick Change - Boring Standard Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.