
Quick Change, Boring Tools, Right Hand , Sharp, 0.2160 Min Bore, 1.300 Max
Mfr # QBB-2001300-000X
Zoro # G211240155
product price: $53.89
/eaKey Features
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Coating
AlTiN
Projection
0.0500 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBB-2001300-000X
Zoro #
G211240155
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Neck Dia.
0.1500 in
Length from Holder
1.353 in
Head Width
0.200 in
Max. Bore Depth
1.300 in
Min. Bore Dia.
0.2160 in
Details
Coating
AlTiN
Projection
0.0500 in
Cutting Direction
Right Hand
Centerline Offset
0.0750 in
Description
0.2160 Min Bore Dia X 1.300 Max Bore Depth X 0.0500 Projection X 0.2500 1/4 Shank Dia X 2.50 2-1/2 Overall Length - Carbide Quick Change - Boring Standard Right Hand, Altin Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.