Zoro Homepage

Quick Change, Boring Tools, Right Hand, Sharp, 0.230" Min Bore dia, Max. Bore Depth: 3/4"

  • Mfr # QBB-230750-000X

  • Zoro # G0983415


product price: $66.95
/ea

Key Features

Overall Length
2"
Cutting Direction
Right Hand
Shank Dia.
5/16"
Projection
0.0580"
Groove Width
0.2000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-230750-000X
Zoro #
G0983415
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
5/16"
Groove Width
0.2000"
Neck Dia.
11/64"
Max. Bore Depth
3/4"
Min. Bore Dia.
0.2300"

Details

Cutting Direction
Right Hand
Finish
AlTiN
Projection
0.0580"

Description

0.230" Min Bore DIA x 0.750" (3/4) Max Bore Depth 0.2000" Tooth Width 0.058" Projection x 0.3125" (5/16) Shank DIA x 2.00" (2) Overall Length - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.