Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change, Boring Tools, Right Hand , Sharp, 0.2500 1/4 Min Bore, 1-1/4 Max

  • Mfr # QBB-2301250-000

  • Zoro # G111240286


product price: $59.65
/ea

Key Features

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Coating
UN
Cutting Direction
Right Hand
Projection
0.0580 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-2301250-000
Zoro #
G111240286
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Max. Bore Depth
1-1/4 in
Neck Dia.
11/64 in
Head Width
0.230 in
Min. Bore Dia.
1/4 in
Length from Holder
1.353 in

Details

Coating
UN
Cutting Direction
Right Hand
Projection
0.0580 in
Centerline Offset
0.0738 in

Description

0.2500 1/4 Min Bore Dia X 1-1/4 Max Bore Depth X 0.0580 Projection X 0.3125 5/16 Shank Dia X 2.50 2-1/2 Overall Length - Carbide Quick Change - Boring Standard Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.