Quick Change - Boring Tools - Top Rake Chipbreaker .050 HW X .002 R X .150 Depth QBT, AlTiN

  • Mfr # QBT-050150X

  • Zoro # G511946849


product price: $44.19
/ea

Key Features

Overall Length
1-1/2 in
Shank Dia.
3/16 in
Radius
0.002 in
Projection
0.0050 in
Min. Bore
0.0550 in (1.4 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QBT-050150X
Zoro #
G511946849
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
3/16 in
Radius
0.002 in
Bore Depth
0.150 in
Neck Dia. (In.)
0.0450 in
Length from Holder
0.590 in
Head Width
0.050 in

Details

Projection
0.0050 in
Min. Bore
0.0550 in (1.4 mm)
SAE or Metric
SAE
Finish
AlTiN
Offset
-0.0438 in
Left/Right Hand
Right Hand

Description

0.0550in 1.4 mm Min Bore DIA x 0.150in Max Bore Depth x 0.0050in Projection x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length x 0.002in Corner Radius - Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.