
Quick Change - Boring Tools - Top Rake Chipbreaker .070 HW X .004 R X .300 Depth QBT
Mfr # QBT-070300
Zoro # G811946297
product price: $38.79
/eaKey Features
Overall Length
1-1/2 in
Projection
1/64 in
Shank Dia.
3/16 in
Radius
0.004 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBT-070300
Zoro #
G811946297
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Shank Dia.
3/16 in
Radius
0.004 in
Neck Dia. (In.)
0.0550 in (1.4 mm)
Bore Depth
0.300 in
Head Width
0.070 in
Length from Holder
0.590 in
Details
Projection
1/64 in
SAE or Metric
SAE
Min. Bore
0.0800 in
Finish
UN
Offset
-0.0238 in
Left/Right Hand
Right Hand
Description
0.0800in Min Bore DIA x 0.300in Max Bore Depth x 0.0150in 1/64 Projection x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length x 0.004in Corner Radius - Carbide Quick Change - Top Rake Boring Standard Right Hand
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.