
Quick Change - Boring Tools - Top Rake Chipbreaker .080 HW X .004 R X .200 Depth QBT, AlTiN
Mfr # QBT4-080200X
Zoro # G411946482
product price: $44.19
/eaKey Features
Overall Length
1-1/2 in
SAE or Metric
SAE
Neck Dia. (In.)
0.0650 in
Bore Depth
0.200 in
Left/Right Hand
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBT4-080200X
Zoro #
G411946482
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Neck Dia. (In.)
0.0650 in
Bore Depth
0.200 in
Radius
0.004 in
Shank Dia.
3/16 in
Head Width
0.080 in
Length from Holder
0.590 in
Details
SAE or Metric
SAE
Left/Right Hand
Right Hand
Finish
AlTiN
Projection
1/64 in
Offset
-0.0138 in
Min. Bore
0.0900 in
Description
0.0900in Min Bore DIA x 0.200in Max Bore Depth x 0.0150in 1/64 Projection x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length x 0.004in Corner Radius - Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.