
Quick Change - Boring Tools - Top Rake Chipbreaker .090 HW X .004 R X .200 Depth QBT
Mfr # QBT4-090200
Zoro # G111946850
product price: $38.79
/eaKey Features
Overall Length
1-1/2 in
Shank Dia.
3/16 in
SAE or Metric
SAE
Radius
0.004 in
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBT4-090200
Zoro #
G111946850
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Shank Dia.
3/16 in
Radius
0.004 in
Neck Dia. (In.)
0.0750 in (1.9 mm)
Bore Depth
0.200 in
Head Width
0.090 in
Length from Holder
0.590 in
Details
SAE or Metric
SAE
Finish
UN
Projection
1/64 in
Left/Right Hand
Right Hand
Min. Bore
0.1000 in
Offset
-0.0038 in
Description
0.1000in Min Bore DIA x 0.200in Max Bore Depth x 0.0150in 1/64 Projection x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length x 0.004in Corner Radius - Carbide Quick Change - Top Rake Boring Standard Right Hand
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.