
Quick Change - Boring Tools - Top Rake Chipbreaker .100 HW X .004 R X .400 Depth QBT
Mfr # QBT4-100400
Zoro # G811946617
product price: $38.79
/eaKey Features
Overall Length
1-1/2 in
Offset
0.0063 in
Shank Dia.
3/16 in
Finish
UN
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBT4-100400
Zoro #
G811946617
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Shank Dia.
3/16 in
Bore Depth
0.400 in
Radius
0.004 in
Neck Dia. (In.)
0.0850 in
Head Width
0.100 in
Length from Holder
0.590 in
Details
Offset
0.0063 in
Finish
UN
SAE or Metric
SAE
Projection
1/64 in
Left/Right Hand
Right Hand
Min. Bore
0.1100 in (2.8 mm)
Description
0.1100in 2.8 mm Min Bore DIA x 0.400in Max Bore Depth x 0.0150in 1/64 Projection x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length x 0.004in Corner Radius - Carbide Quick Change - Top Rake Boring Standard Right Hand
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.