Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Face Grooving Tool, 0.2400 Min Bore, 1-1/4 Max

  • Mfr # QFGI-3461

  • Zoro # G111239839


product price: $44.19
/ea

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Bore Dia.
0.2400 in
Finish
UN
Length from Holder
1.353 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QFGI-3461
Zoro #
G111239839
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Bore Dia.
0.2400 in
Length from Holder
1.353 in
Neck Dia.
0.2150 in
Tooth Width
0.0300 in
Head Width
0.240 in
Max. Bore Depth
1-1/4 in

Details

Finish
UN
Projection
0.0600 in
Centerline Offset
0.1150 in
Overall Reach
1-1/4 in
Left/Right Hand
Right Hand

Description

0.2400 Min Bore Dia X 1-1/4 Max Bore Depth X 0.0300 Tooth Width X 0.0600 Projection X 0.2500 1/4 Shank Dia X 2.50 2-1/2 Overall Length - Carbide Quick Change - Face Grooving - Internal Tooth Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.