
Quick Change Face Grooving Tool, 0.2400 Min Bore, 1-1/4 Max
Mfr # QFGI-9741X
Zoro # G311239929
product price: $51.35
/eaKey Features
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Bore Dia.
0.2400 in
Finish
AlTiN
Left/Right Hand
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QFGI-9741X
Zoro #
G311239929
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Bore Dia.
0.2400 in
Length from Holder
1.353 in
Tooth Width
0.0400 in
Max. Bore Depth
1-1/4 in
Neck Dia.
0.2150 in
Head Width
0.240 in
Details
Finish
AlTiN
Left/Right Hand
Right Hand
Projection
0.0800 in
Centerline Offset
0.1150 in
Overall Reach
1-1/4 in
Description
0.2400 Min Bore Dia X 1-1/4 Max Bore Depth X 0.0400 Tooth Width X 0.0800 Projection X 0.2500 1/4 Shank Dia X 2.50 2-1/2 Overall Length - Carbide Quick Change - Face Grooving - Internal Tooth Right Hand, Altin Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.