Zoro Homepage

Quick Change Face Grooving Tool, 0.3650 Min Bore, 1-1/4 Max

  • Mfr # QFGI-2684X

  • Zoro # G111239761


product price: $93.05
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
3/8 in
Bore Dia.
0.3650 in
Finish
AlTiN
Centerline Offset
0.1775 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFGI-2684X
Zoro #
G111239761
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
3/8 in
Bore Dia.
0.3650 in
Tooth Width
5/64 in
Head Width
0.365 in
Max. Bore Depth
1-1/4 in
Neck Dia.
0.3400 in
Length from Holder
1.353 in

Details

Finish
AlTiN
Centerline Offset
0.1775 in
Left/Right Hand
Right Hand
Overall Reach
1-1/4 in
Projection
5/32 in

Description

0.3650 Min Bore Dia X 1-1/4 Max Bore Depth X 0.0780 5/64 Tooth Width X 0.1560 5/32 Projection X 0.3750 3/8 Shank Dia X 2.50 2-1/2 Overall Length - Carbide Quick Change - Face Grooving - Internal Tooth Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.