
Quick Change Face Grooving Tool, 0.4900 Min Bore, 1 in.Max
Mfr # QFGI-4349X
Zoro # G011240089
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2-1/2 in
Shank Dia.
1/2 in
Bore Dia.
0.4900 in
Finish
AlTiN
Left/Right Hand
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QFGI-4349X
Zoro #
G011240089
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Shank Dia.
1/2 in
Bore Dia.
0.4900 in
Head Width
0.490 in
Max. Bore Depth
1 in
Length from Holder
1.040 in
Tooth Width
1/8 in
Neck Dia.
0.4650 in
Details
Finish
AlTiN
Left/Right Hand
Right Hand
Centerline Offset
0.2400 in
Projection
1/4 in
Overall Reach
1 in
Description
0.4900 Min Bore Dia X 1.000 1 Max Bore Depth X 0.1250 1/8 Tooth Width X 0.2500 1/4 Projection X 0.5000 1/2 Shank Dia X 2.50 2-1/2 Overall Length - Carbide Quick Change - Face Grooving - Internal Tooth Right Hand, Altin Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.