Zoro Homepage

Quick Change - Face Grooving Tool .3125 D X .030 W X .075 Proj.QFG

  • Mfr # QFG-3098

  • Zoro # G311946780


product price: $56.39
/ea

Key Features

Overall Length
2 in
Shank Dia.
5/16 in
Bore Dia.
5/16 in
Finish
UN
Length from Holder
0.853 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFG-3098
Zoro #
G311946780
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
5/16 in
Bore Dia.
5/16 in
Length from Holder
0.853 in
Tooth Width
0.0300 in
Head Width
5/16 in
Max. Bore Depth
3/4 in

Details

Finish
UN
SAE or Metric
SAE
Centerline Offset
5/32 in
Projection
0.0750 in
Left/Right Hand
Right Hand
Overall Reach
3/4 in

Description

0.3125in 5/16 Min Bore DIA x 0.750in 3/4 Max Bore Depth x 0.0300in Tooth Width x 0.0750in Projection x 0.3125in 5/16 Shank DIA x 2.00in 2 Overall Length - Carbide Quick Change - Face Grooving Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.