Zoro Homepage

Quick Change - Face Grooving Tool .490 D X .125 W X .250 Proj.QFG

  • Mfr # QFG-5017

  • Zoro # G211946767


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Dia.
1/2 in
Bore Dia.
0.4900 in
Finish
UN
Tooth Width
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFG-5017
Zoro #
G211946767
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/2 in
Bore Dia.
0.4900 in
Tooth Width
1/8 in
Max. Bore Depth
1.450 in
Head Width
0.490 in
Length from Holder
1.540 in

Details

Finish
UN
Left/Right Hand
Right Hand
SAE or Metric
SAE
Overall Reach
1.450 in
Projection
1/4 in
Centerline Offset
0.2400 in

Description

0.4900in Min Bore DIA x 1.450in Max Bore Depth x 0.1250in 1/8 Tooth Width x 0.2500in 1/4 Projection x 0.5000in 1/2 Shank DIA x 3.00in 3 Overall Length - Carbide Quick Change - Face Grooving Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.