Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change, Face Grooving Tool Full Radius, 0.180" Min Bore dia

  • Mfr # QFGF-180-020

  • Zoro # G1001886


product price: $39.69
/ea

Key Features

Overall Length
1-1/2"
Shank Dia.
3/16"
Groove Width
0.0200"
Split Length
0.155"
Radius
0.0100"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFGF-180-020
Zoro #
G1001886
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Shank Dia.
3/16"
Groove Width
0.0200"
Split Length
0.155"
Radius
0.0100"
Min. Bore Dia.
0.1800"

Details

Finish
UN
Cutting Direction
Right Hand
Projection
0.0500"

Description

0.180" Min Bore DIA x 0.0200" Tooth Width 0.050" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.0100" Radius - Carbide Quick Change - Face Grooving Full Radius Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.