
Quick Change Face Grooving Tool Full Radius, 0.3025 Min Bore, 1-1/4 Max
Mfr # QFGIF-3465X
Zoro # G111240361
product price: $70.89
/eaKey Features
Overall Length
2-1/2 in
Shank Dia.
5/16 in
Bore Dia.
0.3025 in
Finish
AlTiN
Left/Right Hand
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QFGIF-3465X
Zoro #
G111240361
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Shank Dia.
5/16 in
Bore Dia.
0.3025 in
Head Width
0.303 in
Radius
0.0390 in
Max. Bore Depth
1-1/4 in
Length from Holder
1.353 in
Neck Dia.
0.2775 in
Tooth Width
5/64 in
Details
Finish
AlTiN
Left/Right Hand
Right Hand
Overall Reach
1-1/4 in
Projection
5/32 in
Centerline Offset
0.1463 in
Description
0.3025 Min Bore Dia X 1-1/4 Max Bore Depth X 0.0780 5/64 Tooth Width X 0.1560 5/32 Projection X 0.3125 5/16 Shank Dia X 2.50 2-1/2 Overall Length X 0.0390 Radius - Carbide Quick Change - Face Grooving - Internal Tooth Full Radius Right Hand, Altin Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.