
Quick Change, Face Grooving Tool Full Radius, 0.375" (3/8) Min Bore dia
Mfr # QFGF-375-078
Zoro # G0999969
product price: $82.45
/ea
Free Shipping & Returns
Key Features
Overall Length
2"
Shank Dia.
3/8"
Groove Width
5/64"
Min. Bore Dia.
3/8"
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QFGF-375-078
Zoro #
G0999969
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2"
Shank Dia.
3/8"
Groove Width
5/64"
Min. Bore Dia.
3/8"
Split Length
0.260"
Radius
0.0390"
Details
Finish
UN
Cutting Direction
Right Hand
Projection
0.1000"
Description
0.375" (3/8) Min Bore DIA x 0.0780" (5/64) Tooth Width 0.100" Projection x 0.3750" (3/8) Shank DIA x 2.00" (2) Overall Length x 0.0390" Radius - Carbide Quick Change - Face Grooving Full Radius Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.