Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change - Face Grooving Tool

  • Mfr # QFGC3-375-062-075X

  • Zoro # G3604689


product price: $95.45
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QFGC3-375-062-075X
Zoro #
G3604689
UPC #
-
Country of Origin
United States

Description

0.3750" (3/8) Min Bore DIA x 0.0620" (1/16) Tooth Width x 0.0750" Projection x 0.3750" (3/8) Shank DIA x 2.00" (2) Overall Length x 0.0030" Radius - carbide Quick Change - Face Grooving Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.