Zoro Homepage

Quick Change - Grooving Tools

  • Mfr # QFG-250-062-150X

  • Zoro # G3604731


product price: $54.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFG-250-062-150X
Zoro #
G3604731
UPC #
-
Country of Origin
United States

Description

0.2500" (1/4) Min Bore DIA x 0.750" (3/4) Max Bore Depth 0.0620" (1/16) Tooth Width 0.1500" Projection x 0.2500" (1/4) Shank DIA x 2.00" (2) Overall Length - Carbide Quick Change - Face Grooving Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.