
Quick Change Holders - Double Ended - Similar ID .2500 ID X 1.000 OD X 3.2 OAL QD
Mfr # QD1-4-1000
Zoro # G211946606
product price: $368.99
/eaKey Features
Shank Dia.
1 in
Overall Length
3.20 in
Inside Dia.
1/4 in
Coating
UN
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QD1-4-1000
Zoro #
G211946606
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
1 in
Overall Length
3.20 in
Inside Dia.
1/4 in
Details
Coating
UN
SAE or Metric
SAE
Description
0.2500in 1/4 Bore DIA x 1.0000in 1 Shank DIA x 3.20in Overall Length - Quick Change - Double Ended Similar
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.