
Quick Change Holders - Star Swiss Machines - SR-20 .3750 ID X 1.40 Reach QZST SR-20 Holder
Mfr # QZST-622-SR20
Zoro # G711946731
product price:Â $387.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
3/8 in
Overall Length
2.38 in
Shank Dia.
22.000 mm
Shank Length
63/64 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QZST-622-SR20
Zoro #
G711946731
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
3/8 in
Overall Length
2.38 in
Shank Dia.
22.000 mm
Shank Length
63/64 in
Tool Holder Length
1.006 in
Details
SAE or Metric
SAE
Overall Reach
1.400 in
Coating
UN
Description
0.3750in 3/8 Bore DIA x 22.000 mm Shank DIA x 2.38in Overall Length - Quick Change - Star SR-20
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.