Zoro Homepage

Quick Change Holemaking Tools, Spotting Drill, 0.0150" (1/64) Drill dia, Overall Length: 1-1/2"

  • Mfr # QSPD-015-120X

  • Zoro # G0985804


product price: $54.09
/ea

Key Features

Flute Length
0.045"
Overall Length
1-1/2"
Shank Dia.
3/16"
Finish
AlTiN
Drill Size
1/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSPD-015-120X
Zoro #
G0985804
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
0.045"
Overall Length
1-1/2"
Shank Dia.
3/16"
Drill Size
1/64"
Radius
0.0390"
Max. Bore Depth
1.330"

Details

Finish
AlTiN
Number of Flutes
2
Point Angle
120 Degrees

Description

0.0150" (1/64) Drill DIA x 0.045" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.