
Quick Change, Holemaking Tools, Spotting Drill, 0.0250" Drill dia, Max. Bore Depth: 1.300" (Discontinued)
- Mfr # QSPD-025-090X
- Zoro # G0999208
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSPD-025-090X
Zoro #
G0999208
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
0.075"
Overall Length
1-1/2"
Shank Dia.
3/16"
Drill Size
0.0250"
Max. Bore Depth
1.300"
Radius
0.0390"
Details
Point Angle
90 Degrees
Finish
AlTiN
Number of Flutes
2
Description
0.0250" Drill DIA x 0.075" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.