
Quick Change, Holemaking Tools, Spotting Drill, 0.0350" Drill dia, Number of Flutes: 2
Mfr # QSPD-035-120
Zoro # G0997458
product price: $37.25
/eaKey Features
Flute Length
0.105"
Overall Length
1-1/2"
Shank Dia.
3/16"
Drill Size
0.0350"
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSPD-035-120
Zoro #
G0997458
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
0.105"
Overall Length
1-1/2"
Shank Dia.
3/16"
Drill Size
0.0350"
Max. Bore Depth
1.270"
Radius
0.0390"
Details
Finish
UN
Point Angle
120 Degrees
Number of Flutes
2
Description
0.0350" Drill DIA x 0.105" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.