Zoro Homepage
This item is Discontinued.
Micro 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0500" Drill dia, Finish: UN QSPD-050-120

Quick Change, Holemaking Tools, Spotting Drill, 0.0500" Drill dia, Finish: UN (Discontinued)

  • Mfr # QSPD-050-120
  • Zoro # G1002945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSPD-050-120
Zoro #
G1002945
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
0.150"
Overall Length
1-1/2"
Shank Dia.
3/16"
Drill Size
0.0500"
Radius
0.0390"
Max. Bore Depth
1.225"

Details

Finish
UN
Point Angle
120 Degrees
Number of Flutes
2

Description

0.0500" Drill DIA x 0.150" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.