Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change, Holemaking Tools, Spotting Drill, 0.1181" Drill dia

  • Mfr # QSPD-118-140X

  • Zoro # G0999944


product price: $36.15
/ea

Key Features

Flute Length
0.354"
Overall Length
1-1/2"
Shank Dia.
3/16"
Drill Size
0.1181"
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSPD-118-140X
Zoro #
G0999944
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
0.354"
Overall Length
1-1/2"
Shank Dia.
3/16"
Drill Size
0.1181"
Max. Bore Depth
1"
Radius
0.0390"

Details

Number of Flutes
2
Point Angle
140 Degrees
Finish
AlTiN

Description

0.1181" Drill DIA x 0.354" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.