Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change, Holemaking Tools, Spotting Drill, 0.1250" (1/8) Drill dia, Max. Bore Depth: 1"

  • Mfr # QSPD-125-140

  • Zoro # G1001746


product price: $39.09
/ea

Key Features

Flute Length
3/8"
Overall Length
1-1/2"
Shank Dia.
3/16"
Finish
UN
Drill Size
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSPD-125-140
Zoro #
G1001746
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
3/8"
Overall Length
1-1/2"
Shank Dia.
3/16"
Drill Size
1/8"
Max. Bore Depth
1"
Radius
0.0390"

Details

Finish
UN
Number of Flutes
2
Point Angle
140 Degrees

Description

0.1250" (1/8) Drill DIA x 0.375" (3/8) Flute Length Carbide Quick Change - Spot Drill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.