Zoro Homepage

Quick Change Holemaking Tools, Spotting Drill, 0.1875" (3/16) Drill dia

  • Mfr # QSPD-187-090X

  • Zoro # G0999786


product price: $42.55
/ea

Key Features

Flute Length
5/8"
Overall Length
2"
Shank Dia.
3/16"
Number of Flutes
2
Finish
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSPD-187-090X
Zoro #
G0999786
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
5/8"
Overall Length
2"
Shank Dia.
3/16"
Drill Size
3/16"

Details

Number of Flutes
2
Finish
AlTiN
Point Angle
90 Degrees

Description

0.1875" (3/16) Drill DIA x 0.625" (5/8) Flute Length Carbide Quick Change - Spot Drill, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.