Zoro Homepage

Quick Change Holemaking Tools, Spotting Drill, 0.1875" (3/16) Drill dia

  • Mfr # QSPD-187-140

  • Zoro # G1002936


product price: $35.95
/ea

Key Features

Flute Length
5/8"
Overall Length
2"
Shank Dia.
3/16"
Drill Size
3/16"
Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSPD-187-140
Zoro #
G1002936
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
5/8"
Overall Length
2"
Shank Dia.
3/16"
Drill Size
3/16"

Details

Point Angle
140 Degrees
Finish
UN
Number of Flutes
2

Description

0.1875" (3/16) Drill DIA x 0.625" (5/8) Flute Length Carbide Quick Change - Spot Drill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.