
Quick Change, Holemaking Tools, Spotting Drill, 0.3750" (3/8) Drill dia, Number of Flutes: 2
Mfr # QSPD-375-140X
Zoro # G0982417
product price: $60.69
/eaKey Features
Flute Length
1"
Overall Length
2-1/2"
Shank Dia.
3/8"
Point Angle
140 Degrees
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSPD-375-140X
Zoro #
G0982417
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
1"
Overall Length
2-1/2"
Shank Dia.
3/8"
Drill Size
3/8"
Flat Width
0.056"
Radius
0.0390"
Details
Point Angle
140 Degrees
Finish
AlTiN
Number of Flutes
2
Description
0.3750" (3/8) Drill DIA x 1.000" (1) Flute Length Carbide Quick Change - Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.