
Quick Change - JS9 Tolerance Grade x 0.1969in Broach Width x 0.984in 63/64 Broach Depth x 0.197in
Mfr # QBRKM-5002025
Zoro # G316053483
product price:Â $44.99
/eaKey Features
Max. Bore Depth
0.984" (63/64)
Shank Dia.
0.2500" (1/4)
Min. Bore Dia.
0.2500" (1/4)
Head Width
0.197"
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QBRKM-5002025
Zoro #
G316053483
UPC #
-
Country of Origin
United States
Dimensions
Max. Bore Depth
0.984" (63/64)
Shank Dia.
0.2500" (1/4)
Min. Bore Dia.
0.2500" (1/4)
Head Width
0.197"
Details
Coating
UN
Description
JS9 Tolerance Grade x 0.1969in Broach Width x 0.984in 63/64 Broach Depth x 0.197in Broach Height x 0.2500in 1/4 Shank DIA x 2.50in 2-1/2 Overall Length - Carbide Quick Change - Broaching- Metric Keyway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.